Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10250TM89STAMP-OVERTEMP Eaton Switches, 10250T Series, CUSTOM MARKED LEGEND PLATE
MFG Item Number
10250TM89STAMP
10250TM89STAMP-OVERTEMP Eaton Switches, 10250T Series, CUSTOM MARKED LEGEND PLATE
MFG Item Number
10250TM89STAMP
Item Number
10250TM89STAMP-OVERTEMP
This item cannot be canceled or returned
Description
Item #
10250TM89STAMP-OVERTEMP
CUSTOM MARKED LEGEND PLATE
10250T Series Information
30.5 mm Mounting Size Incandescent or LED Types Standard Screw Terminals Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Heavy‑Duty Oiltight Design NEMA 1,2,3,3R,4,4X,12,13; IP65 Easy to Assemble
Specifications
Specifications
Manufacturer Part Number
10250TM89STAMP
Manufacturer
Eaton
Product Series
10250T
Family Series
Eaton Switches, 10250T Series
Description
Eaton 10250T pushbutton legend plate, 10250T series, 1/2 Round Legend Plate, Satin aluminum silver, Legend: Custom engraved legend, Black, Standard
Legend
(Custom)
Hole Size
30 mm
Shape
1/2 Round
Material
Aluminum
Cover Color
Silver
Approvals
CE, CSA, UL
Comments
Standard Size Plate
Net Weight
0.01 lbs
Gross Weight
0.005 lbs
10250TM89STAMP-OVERTEMP
Eaton Switches, 10250T Series