10250TN11
Eaton Enclosures, 10250T Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TN11 Eaton Enclosures, 10250T Series, OILTIGHT ENCLOSURE
MFG Item Number
10250TN11

10250TN11 Eaton Enclosures, 10250T Series, OILTIGHT ENCLOSURE

MFG Item Number
10250TN11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 10250T Series
Item #
10250TN11
OILTIGHT ENCLOSURE

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TN11
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Enclosures, 10250T Series
Description Eaton 10250T pushbutton enclosure,Eaton Pushbutton enclosure, 10250T, 30.5 mm, Heavy-Duty Watertight/Oiltight, NEMA 4, 4X, 12, 13, Die cast bus, Surface, One element
Material Die Cast
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Net Weight 2.3 lbs
Gross Weight 2.3 lbs
Alternatives
E34N51
E34N51
Eaton Enclosures, E34 Series