10250TN14
Eaton Enclosures, 10250T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10250TN14 Eaton Enclosures, 10250T Series, OILTIGHT ENCLS Two Cont blck depth ENCLS

MFG Item Number
10250TN14

10250TN14 Eaton Enclosures, 10250T Series, OILTIGHT ENCLS Two Cont blck depth ENCLS

MFG Item Number
10250TN14
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 10250T Series
Item #
10250TN14
OILTIGHT ENCLS Two Cont blck depth ENCLS

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TN14
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Enclosures, 10250T Series
Description Eaton 10250T pushbutton enclosure,10250T, Enclosure, 30.5 mm, Heavy-Duty Watertight/Oiltight, NEMA 4, 4X, 12, 13, Die cast bus, Surface, Four elements
Material Die Cast
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 9 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Net Weight 2.2 lbs
Gross Weight 2.2 lbs
Alternatives
E34N54
E34N54
Eaton Enclosures, E34 Series