10250TN25
Eaton Enclosures, 10250T Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TN25 Eaton Enclosures, 10250T Series, OILTIGHT ENCLOSURE
MFG Item Number
10250TN25

10250TN25 Eaton Enclosures, 10250T Series, OILTIGHT ENCLOSURE

MFG Item Number
10250TN25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 10250T Series
Item #
10250TN25
OILTIGHT ENCLOSURE

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TN25
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Enclosures, 10250T Series
Description 10250T, 30.5 mm, Heavy-Duty Watertight/Oiltight, NEMA 4, 4X, 12, 12
Composition Metallic
Hole Size 30 mm
Nominal Height 6 "
Nominal Width 7 "
Nominal Depth 13 "
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Net Weight 5.7 lbs
Gross Weight 5.7 lbs