10250TP36

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10250TP36 Eaton Switches, 10250T Series, LGD PLT 1/2 RND SM BLANK

MFG Item Number
10250TP36

10250TP36 Eaton Switches, 10250T Series, LGD PLT 1/2 RND SM BLANK

MFG Item Number
10250TP36
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 10250T Series
Item #
10250TP36
LGD PLT 1/2 RND SM BLANK

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TP36
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Switches, 10250T Series
Description 10250T, Legend plate, Small, 1/2 round, Used with 10250T Series, All Operator Types, Black field, Blank legend, White letters
Legend (Blank)
Hole Size 30 mm
Shape 1/2 Round
Cover Color Black
Approvals CE, CSA, UL
Comments Small Size Plate
Net Weight 0.1 lbs
Gross Weight 0.1 lbs