Series Information
| Manufacturer Part Number | 10250TP51 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton legend plate, 10250T series, Plastic, Black, Legend: HAND/OFF/AUTO, 1/8 In high, Small |
| Switch Type | 3-Position Selector Switch |
| Legend | Hand/Off/Auto |
| Hole Size | 30 mm |
| Shape | 1/2 Round |
| Material | Aluminum |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.59 " |
| Width | 1.59 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |