Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TP81 Eaton Switches, LEGEND PLATE
MFG Item Number
10250TP81

10250TP81 Eaton Switches, LEGEND PLATE

MFG Item Number
10250TP81
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TP81
LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TP81
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton legend plate, 10250T series, Plastic, Black, Legend: MOTOR RUN, 3/16 In high, Small
Switch Type Pushbutton
Legend Motor/Run
Hole Size 30 mm
Shape 1/2 Round
Material Aluminum
Cover Color Black
Legend Location Top
Height 1.59 "
Width 1.59 "
Net Weight 0 lbs
Gross Weight 0 lbs