Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10250TS1 Eaton Enclosures, STAINLESS STEEL FLUSH PLATE
10250TS1 Eaton Enclosures, STAINLESS STEEL FLUSH PLATE
This item cannot be canceled or returned
Description
STAINLESS STEEL FLUSH PLATE
Specifications
Specifications
| Manufacturer Part Number |
10250TS1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Enclosures |
| Description |
Eaton 10250T pushbutton enclosure cover, 10250T series, Pushbutton Enclosure Cover, Stainless steel, Flush mount and plate, NEMA 1, single element |
| Accessory Type |
Cover |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Cover Design |
Lift-Off Cover |
| Enclosure |
Pushbutton |
| Comments |
1 Hole, w/o Pullbox |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
10250TS1
Eaton Enclosures