Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TS13 Eaton Switches, LGD PLT SQ ESTOP
MFG Item Number
10250TS13

10250TS13 Eaton Switches, LGD PLT SQ ESTOP

MFG Item Number
10250TS13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TS13
LGD PLT SQ ESTOP

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TS13
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Red, Legend: E-STOP, 3/16 In high, White letters
Switch Type Pushbutton
Legend Emerg Stop
Hole Size 30 mm
Shape Square
Material Aluminum
Cover Color Red
Legend Location Top
Height 1.75 "
Width 1.75 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs