10250TS2
Eaton Enclosures, 10250T Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TS2 Eaton Enclosures, 10250T Series, SS CVR ASSEMBLY W/O PLBX - 2 ELEMENT
MFG Item Number
10250TS2

10250TS2 Eaton Enclosures, 10250T Series, SS CVR ASSEMBLY W/O PLBX - 2 ELEMENT

MFG Item Number
10250TS2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 10250T Series
Item #
10250TS2
SS CVR ASSEMBLY W/O PLBX - 2 ELEMENT

10250T Series Information

  • 30.5 mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
Eaton's 10250T Series features a zinc die cast construction with chromeplated housing and mounting nut. These devices incorporate a presstotest feature whereby depressing the lens disconnects the light from the source being monitored and connects the lamp to a continuously energized circuit for immediate test for a faulty lamp. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
  • Heavy‑Duty Oiltight Design
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • Easy to Assemble

Specifications

Specifications
Manufacturer Part Number 10250TS2
Manufacturer Eaton
Product Series 10250T
Family Series Eaton Enclosures, 10250T Series
Description Eaton 10250T pushbutton enclosure cover, 10250T series, Pushbutton Enclosure Cover, Stainless steel, Flush mount, 2, Cover, NEMA 1
Accessory Type Cover
Material Stainless Steel
Composition Metallic
Cover Design Lift-Off Cover
Enclosure Pushbutton
Comments 2 Holes, w/o Pullbox
Net Weight 0.1 lbs
Gross Weight 0.1 lbs