Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TS22 Eaton Switches, LGD PLT SQ LOW
MFG Item Number
10250TS22

10250TS22 Eaton Switches, LGD PLT SQ LOW

MFG Item Number
10250TS22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TS22
LGD PLT SQ LOW

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TS22
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Black, Legend: LOW, 3/16 In high, White letters, Standard
Switch Type Pushbutton
Legend Low
Hole Size 30 mm
Shape Square
Material Aluminum
Cover Color Black
Legend Location Top
Height 1.75 "
Width 1.75 "
Net Weight 0.01 lbs
Gross Weight 0.01 lbs