Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 10250TS33 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton legend plate, 10250T series, Square legend plate, Black, Legend: START, 3/16 In high, White letters, Square |
| Switch Type | Pushbutton |
| Legend | Start |
| Hole Size | 30 mm |
| Shape | Square |
| Material | Aluminum |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.75 " |
| Width | 1.75 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |