10250TS36-EMEREXIT

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10250TS36-EMEREXIT Eaton Switches, CUSTOM MARKED LEGEND PLATE
MFG Item Number
10250TS36STAMP

10250TS36-EMEREXIT Eaton Switches, CUSTOM MARKED LEGEND PLATE

MFG Item Number
10250TS36STAMP
Item Number
10250TS36-EMEREXIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
10250TS36-EMEREXIT
CUSTOM MARKED LEGEND PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number 10250TS36STAMP
Manufacturer Eaton
Family Series Eaton Switches
Description 10250T, Legend plate, Standard, square, Used with 10250T Series, All Operator Types, Plastic bus, Black field, Blank legend, 3/16 inch high letter size
Legend Emergency Exit
Hole Size 30 mm
Shape Square
Cover Color Black
Height 1.77 "
Width 1.77 "
Approvals CE, CSA, UL
Comments Standard Size Plate, 1/8 in lettering
Net Weight 0.01 lbs
Gross Weight 0.015 lbs