Series Information
| Manufacturer Part Number | 10250TS68 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton legend plate, 10250T series, Square 3-position legend plate, Black, Legend: MAN OFF AUTO, 1/8 In high, White letters, Square |
| Switch Type | 3-Position Selector Switch |
| Legend | Man/Off/Auto |
| Hole Size | 30 mm |
| Shape | Square |
| Material | Aluminum |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.75 " |
| Width | 1.75 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |