Series Information
| Manufacturer Part Number | 10250TS92 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton 10250T pushbutton legend plate, 10250T series, Square Legend Plate, Black, Legend: LUBE-FAIL, 3/16 In high, White letters, Standard |
| Switch Type | Pushbutton |
| Legend | Lube Fail |
| Hole Size | 30 mm |
| Shape | Square |
| Material | Aluminum |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.75 " |
| Width | 1.75 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |