Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102525

Brady Signs & Signage

102525

Brady Signs & Signage
ARC FLASH HAZ CAT WALLET CARD 10/PACK
MFG Item Number
102525
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
102525
ARC FLASH HAZ CAT WALLET CARD 10/PACK

Series Information

Specifications

Specifications
Manufacturer Part Number 102525
Manufacturer Brady
Family Series Brady Signs & Signage
Description Arc Flash Wallet Card, 3.4 H x 2.1 W, Black/Blue on White
Background Color White
Header Arc Flash
Legend Arc Flash Protection
Material Cardstock
Language English
Height 3.4 "
Width 2.1 "
Net Weight 0 lbs
Gross Weight 0.0025 lbs