Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1025C-2SP-S
MFG Item Number
1025C2SPS
Specifications
Specifications
| Manufacturer Part Number |
1025C2SPS |
| Manufacturer |
Gemco |
| Family Series |
Gemco Switches |
| Description |
Foot Switch |
| Number of Pedals |
2 |
| Contacts |
1NO, 1NC |
| Function |
1-Stage, Maintained, Momentary |
| Material |
Thermoplastic |
| Terminal Type |
Screw Type |
| Comments |
NEMA 4 Rating |
| Net Weight |
9.21 lbs |
| Gross Weight |
9.21 lbs |
1025C-2SP-S
Gemco Switches