Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gemco Switches, 1025 Series
1025C2A4S
Gemco Switches, 1025 Series
FOOT SWITCH 1025C 2AV W/SHIELD
MFG Item Number
1025C2A4S
This item cannot be canceled or returned
Description
FOOT SWITCH 1025C 2AV W/SHIELD
Specifications
Specifications
| Manufacturer Part Number |
1025C2A4S |
| Manufacturer |
Gemco |
| Product Series |
1025 |
| Family Series |
Gemco Switches, 1025 Series |
| Description |
FOOT SWITCH 1025C 2AV W/SHIELD |
| Number of Pedals |
2 |
| Contacts |
4Way 5Port Air Valve |
| Function |
Momentary |
| Material |
Aluminum |
| Terminal Type |
Screw Type |
| Conduit Fitting |
3/4 in |
| Approvals |
UL |
| Comments |
NEMA 4 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
1025C2A4S
Gemco Switches, 1025 Series