1025D1DP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1025D1DP

Gemco Switches, 1025 Series

1025D1DP

Gemco Switches, 1025 Series
FOOT/PALM SWITCH 1025D 1DP
MFG Item Number
1025D1DP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, 1025 Series
Item #
1025D1DP
FOOT/PALM SWITCH 1025D 1DP

1025 Series Information

Specifications

Specifications
Manufacturer Part Number 1025D1DP
Manufacturer Gemco
Product Series 1025
Family Series Gemco Switches, 1025 Series
Description FOOT/PALM SWITCH 1025D 1DP
Contacts DPDT, 2NO/2NC
Function Momentary
Material Aluminum
Terminal Type Screw Type
Conduit Fitting 3/4 in
Approvals UL
Comments NEMA 1, Diameter 5 in.
Net Weight 0 lbs
Gross Weight 0 lbs