102792.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102792.00

Leeson Motors, FHP Series

102792.00

Leeson Motors, FHP Series
1/6HP..1725RPM.48.TEFC.115/230V.3PH.
MFG Item Number
102792.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Motors, FHP Series
Item #
102792.00
1/6HP..1725RPM.48.TEFC.115/230V.3PH.

FHP Series Information

  • Compact 48‑frame design with keyed shaft
  • Class F insulation
  • 20:1 constant torque rated
  • Inverter IRIS™ insulation system
  • 1/2" diameter keyed shaft with 48‑C Face
  • 115/230V three phase design optimized for FHP drives

Specifications

Specifications
Manufacturer Part Number 102792.00
Manufacturer Leeson
Product Series FHP
Family Series Leeson Motors, FHP Series
Description 1/6HP..1725RPM.48.TEFC.115/230V.3PH. 60HZ.CONT.NONE.40C.1.15SF.RIGID..C4T 17FK7A
Type General Purpose
Horsepower 1/6 hp
Speed 1,800 RPM
RPM 1,800 RPM
Number of Poles 4
Phase 3
NEMA Frame 48CZ
Nominal Voltage 120 VAC, 240 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face Footed
Current Rating 1.3 A
Service Factor 1.15
Composition Steel
Length 8.94 "
Approvals CSA, UL
Net Weight 25 lbs
Gross Weight 25 lbs