Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102825

Brady Tape

102825

Brady Tape
B726 AISLE MARKING TAPE 2 ORANGE
MFG Item Number
102825
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
102825
B726 AISLE MARKING TAPE 2 ORANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 102825
Manufacturer Brady
Family Series Brady Tape
Description Marking Tape Roll - Abrasion Resistant Vinyl, Solid Color, Orange, 2
Type Floor Tape
Color Orange
Number of Rolls 1
Width 2 "
Operating Temperature 176 °F 
Net Weight 0.855 lbs
Gross Weight 0.855 lbs