Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102849

Brady Signs & Signage

102849

Brady Signs & Signage
RED/WHITE EVACUATION MAP INSERT HOLDER
MFG Item Number
102849
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
102849
RED/WHITE EVACUATION MAP INSERT HOLDER

Series Information

Specifications

Specifications
Manufacturer Part Number 102849
Manufacturer Brady
Family Series Brady Signs & Signage
Description Evacuation Plan Insert Holder, 13.5 H x 17.5 W x 0.06 D, Plastic
Type Sign Holder
Material Plastic
Net Weight 1.62 lbs
Gross Weight 1.86 lbs