10287

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

10287

Square D Circuit Breakers

10287

Square D Circuit Breakers
MUTLI 9 COMB BUS BAR 12POLE 3P
MFG Item Number
10287
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
10287
MUTLI 9 COMB BUS BAR 12POLE 3P

Series Information

Specifications

Specifications
Family Series Square D Circuit Breakers
Manufacturer Square D
Manufacturer Part Number 10287
Description MUTLI 9 COMB BUS BAR 12POLE 3P
Accessory Type Busbar
For Use With Multi9 Circuit Breakers
Current Rating 100 A
Max Voltage 480 VAC
Net Weight 0.23 lbs
Gross Weight 0.23 lbs