Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102923 Brady Signs & Signage, B555 PA 7X10 RD/BK/WHT RESTRICTED AREA

MFG Item Number
102923

102923 Brady Signs & Signage, B555 PA 7X10 RD/BK/WHT RESTRICTED AREA

MFG Item Number
102923
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
102923
B555 PA 7X10 RD/BK/WHT RESTRICTED AREA

Series Information

Specifications

Specifications
Manufacturer Part Number 102923
Manufacturer Brady
Family Series Brady Signs & Signage
Description RESTRICTED AREA Authorized Employees Only During Air Container Loading Operations Sign, 7 H x 10 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Restricted Area
Legend Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs