Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102926 Brady Signs & Signage, B946 PA 7X5 RD/BK/WHT 10/PK HAND

MFG Item Number
102926

102926 Brady Signs & Signage, B946 PA 7X5 RD/BK/WHT 10/PK HAND

MFG Item Number
102926
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
102926
B946 PA 7X5 RD/BK/WHT 10/PK HAND

Series Information

Specifications

Specifications
Manufacturer Part Number 102926
Manufacturer Brady
Family Series Brady Signs & Signage
Description HAND HYGIENE Sign, 7 H x 5 W x 0.004 D, Vinyl, Pack of 10 Each
Type Office/Facility Signs
Background Color White
Legend Hand Hygiene
Material Vinyl
Language English
Height 5 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0091 lbs