Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series
102HSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series
Stainless Steel 316 Pipe Fitting,
This item cannot be canceled or returned
Description
Fittings - Hydraulic & Pneumatic, 102H Series
Stainless Steel 316 Pipe Fitting,
- Cross
- Female NPT Thread
- Stainless Steel or Brass Body
Specifications
Specifications
| Manufacturer Part Number |
3000987 |
| Manufacturer |
Ham-Let |
| Product Series |
102H |
| Family Series |
Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series |
| Description |
Stainless Steel 316 Pipe Fitting, Union Cross, Female NPT Thread 1/8in. |
| Material |
Stainless Steel 316 |
| Connection Type |
Cross Female |
| Fitting Type |
Pipe Fitting |
| Thread Type |
Female NPT |
| Net Weight |
0.225 lbs |
| Gross Weight |
0.225 lbs |
102HSS1/8
Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series