102HSS1
Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series

102HSS1

Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series
Stainless Steel 316 Pipe Fitting,
Item Number
102HSS1
MFG Item Number
3000992
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings - Hydraulic & Pneumatic, 102H Series
Item #
102HSS1
Stainless Steel 316 Pipe Fitting,

102H Series Information

  • Cross
  • Female NPT Thread
  • Stainless Steel or Brass Body

Specifications

Specifications
Manufacturer Part Number 3000992
Manufacturer Ham-Let
Product Series 102H
Family Series Ham-Let Fittings - Hydraulic & Pneumatic, 102H Series
Description Stainless Steel 316 Pipe Fitting, Union Cross, Female NPT Thread 1in.
Material Stainless Steel 316
Connection Type Cross Female
Fitting Type Pipe Fitting
Thread Type Female NPT
Net Weight 0 lbs
Gross Weight 0 lbs