Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 102LM-A |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Visual Signaling Devices |
| Description | Lens Module Amber |
| Accessory Type | Lens |
| For Use With | 102 Series |
| Approvals | cULus |
| Net Weight | 0.31 lbs |
| Gross Weight | 0.4 lbs |