102LM-B
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
102LM-B Edwards Signaling Visual Signaling Devices, Lens Module Blue
MFG Item Number
102LM-B

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

102LM-B Edwards Signaling Visual Signaling Devices, Lens Module Blue

MFG Item Number
102LM-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
102LM-B
Lens Module Blue

Series Information

Specifications

Specifications
Manufacturer Part Number 102LM-B
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Lens Module Blue
Accessory Type Lens
For Use With 102 Series
Approvals cULus
Net Weight 0.315 lbs
Gross Weight 0.425 lbs