102MCE-SC-15
Red Lion Media Converters, N-Tron 102MC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

102MCE-SC-15 Red Lion Media Converters, N-Tron 102MC Series, 102MCE-SC-15 MEDIA CONV.

MFG Item Number
102MCE-SC-15

102MCE-SC-15 Red Lion Media Converters, N-Tron 102MC Series, 102MCE-SC-15 MEDIA CONV.

MFG Item Number
102MCE-SC-15
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, N-Tron 102MC Series
Item #
102MCE-SC-15
102MCE-SC-15 MEDIA CONV.

N-Tron 102MC Series Information

Red Lion's N‑TRON 102MC is an unmanaged 10/100BaseTX to 100BaseFX Industrial Media Converter. It is housed in a hardened, metal, DIN‑Rail enclosure, and is designed for use in industrial data acquisition, control, and Ethernet I/O applications.
The 102MC Industrial Media Converter is designed to allow the connection of 10/100BaseTX Ethernet devices to your 100BaseFX fiber cabling infrastructure. The 102MC provides one RJ‑45 auto sensing 10/100BaseTX port and one 100BaseFX port. The RJ‑45 port is full/half duplex capable, using "state of the art" Ethernet switching technology. The 102MC auto‑negotiates the speed and flow control capabilities of the TX copper port connection and configures itself automatically. The 100BaseFX fiber optic port utilizes industry standard ST or SC connectors and is configured for full duplex operation.
Product Highlights

  • 100BaseFX single mode fiber
  • Compact Size, Small Footprint
  • Converts 10/100BaseTX to 100BaseFX
  • High Reliability/Availability
  • Up to 2.0 Gb/s Maximum Throughput
  • Supports up to 2,000 MAC addresses

Features & Benefits

  • Ease of Use
  • Increased Performance


Specifications

Specifications
Manufacturer Part Number 102MCE-SC-15
Manufacturer Red Lion
Product Series N-Tron 102MC
Family Series Red Lion Media Converters, N-Tron 102MC Series
Description 102MCE-SC-15 MEDIA CONV.
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Voltage 10-30 VDC
Nominal Voltage 24 VDC
Enclosure Composition Metal
Mounting DIN Rail
Operating Temperature -40-176 °F
Protection Rating IP30
Approvals CE, cULus
Net Weight 0.475 lbs
Gross Weight 0.823 lbs