102MP-4
Edwards Signaling Visual Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
102MP-4 Edwards Signaling Visual Signaling Devices, Pipe Extension 4 In
MFG Item Number
102MP-4

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

102MP-4 Edwards Signaling Visual Signaling Devices, Pipe Extension 4 In

MFG Item Number
102MP-4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
102MP-4
Pipe Extension 4 In

Series Information

Specifications

Specifications
Manufacturer Part Number 102MP-4
Manufacturer Edwards Signaling
Family Series Edwards Signaling Visual Signaling Devices
Description Pipe Extension 4 In
Accessory Type Pipe
For Use With 102 Series
Approvals cULus
Net Weight 0.34 lbs
Gross Weight 1 lb