Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
102SIN-RBA-N5
Edwards Signaling Visual Signaling Devices
MFG Item Number
102SIN-RBA-N5
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Specifications
Specifications
| Manufacturer Part Number |
102SIN-RBA-N5 |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Pre-Ass 102 120V Ac |
| Number of Tiers |
5 |
| Nominal Voltage |
120 VAC |
| Function |
Steady |
| Lamp Type |
Incandescent |
| Audible Alarm |
None |
| Stack Configuration |
Amber, Blue, Red |
| Mounting |
Panel |
| Approvals |
cULus |
| Protection Rating |
IP54 |
| Net Weight |
0 lbs |
| Gross Weight |
1.7 lbs |
102SIN-RBA-N5
Edwards Signaling Visual Signaling Devices