Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 102SIN-RGA-G1 |
|---|---|
| Manufacturer | Edwards Signaling |
| Family Series | Edwards Signaling Visual Signaling Devices |
| Description | Pre-Ass 102 24V Dc |
| Number of Tiers | 5 |
| Nominal Voltage | 24 VDC |
| Function | Steady |
| Lamp Type | Incandescent |
| Audible Alarm | None |
| Stack Configuration | Amber, Green, Red |
| Mounting | Panel |
| Approvals | cULus |
| Protection Rating | IP54 |
| Net Weight | 0 lbs |
| Gross Weight | 1.7 lbs |