102TBS-G1
Edwards Signaling Visual Signaling Devices, 102 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
102TBS-G1 Edwards Signaling Visual Signaling Devices, 102 Series, Triliptical Pipe Mt Base 24V Dc
MFG Item Number
102TBS-G1

102TBS-G1 Edwards Signaling Visual Signaling Devices, 102 Series, Triliptical Pipe Mt Base 24V Dc

MFG Item Number
102TBS-G1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, 102 Series
Item #
102TBS-G1
Triliptical Pipe Mt Base 24V Dc

102 Series Information

  • 1~5 Tiers
  • 24 VDC or 120 VAC
  • Variety of Module Types
  • PLC Compatible
  • UL; cUL; CE Approvals
The Edwards Triliptical Stackable Status Indicator is a unique audible‑visual signaling device that can contain up to 5 light modules and a pulsating horn in a single "stack". All modules are gasketed.

The Triliptical Stackable Status Indicator bases are available in three models. A shorter base for conduit or surface mounting or a larger base designed for use with an optional tone module assembly. The larger base is also available with an optional DeviceNet interface.

The Triliptical diffusion optic lens allows viewing from close up while still projecting the light through use of a built‑in projection ring. The lenses are available in six colors: red, amber/orange, yellow, blue, green, and clear. Each light source module contains a removable cover to allow for easy relamping. The light module cover features a molded‑in gasket for dust tight reliability. Double optics and the triliptical design provides an increased viewing area without increasing the base diameter. The lens module can be easily stacked together utilizing an internal retaining assembly. Two tone modules are available. A single tone module and a tone selectable tone module ‑ one tone selectable from eight available tones. Provides up to 85 dB at 5 feet. The multi‑tone module is also available with an optional DeviceNet interface that allows all eight tones to be controlled over a DeviceNet network.

Surface or 3/4" (19mm) NPT conduit pipe mounting in non‑hazardous dust and weatherproof applications. It is recommended that the unit be mounted vertically with lenses facing up.

Specifications

Specifications
Manufacturer Part Number 102TBS-G1
Manufacturer Edwards Signaling
Product Series 102
Family Series Edwards Signaling Visual Signaling Devices, 102 Series
Description Triliptical Pipe Mt Base 24V Dc
Accessory Type Base
For Use With 102 Series
Approvals CE, UL
Net Weight 0.4 lbs
Gross Weight 0.525 lbs