103-00041

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

103-00041

HellermannTyton Cable Ties

103-00041

HellermannTyton Cable Ties
MilSpec Cable Tie for AT2060, MS3367,
MFG Item Number
103-00041
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
103-00041
MilSpec Cable Tie for AT2060, MS3367,

Series Information

Specifications

Specifications
Manufacturer Part Number 103-00041
Manufacturer HellermannTyton
Family Series HellermannTyton Cable Ties
Description MilSpec Cable Tie for AT2060, MS3367, 30lb Tensile Strength, PA66, Natural, 30/bandolier, 600/pkg
Length 6 "
Nominal Length 6 "
Tensile Strength (lb) 30 lbs
Type General Purpose
Width 0.14 "
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0 lbs