Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10316ED197 Eaton Limit Switches, 10316 Series, LIMIT SWITCH
MFG Item Number
10316ED197
10316ED197 Eaton Limit Switches, 10316 Series, LIMIT SWITCH
MFG Item Number
10316ED197
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
Specifications
Specifications
| Manufacturer Part Number |
10316ED197 |
| Manufacturer |
Eaton |
| Product Series |
10316 |
| Family Series |
Eaton Limit Switches, 10316 Series |
| Description |
10316 Series Precision Snap Switch, Precision Switch, Contact Block, Thermoset Phenolic encl, 30A Make, 3A Break max AC, 0.2A Make, 0.2A Break max DC, 2NO-2NC, 30A Make, 3A Break at 120Vac, 0.2A Make and Break at 120Vdc, Screw Terminals |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VAC: 3 A, Rating @ 125 VDC: 0.2 A |
| Connection Type |
Screw Terminals |
| Net Weight |
0.12 lbs |
| Gross Weight |
0.155 lbs |
10316ED197
Eaton Limit Switches, 10316 Series