Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10316H1028 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, 10316 PREC SNAP SWDOOR I-LOCK
MFG Item Number
10316H1028
10316H1028 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, 10316 PREC SNAP SWDOOR I-LOCK
MFG Item Number
10316H1028
Description
Limit Switches, 10316_SPECIAL_PURPOSE Series
10316 PREC SNAP SWDOOR I-LOCK
10316_SPECIAL_PURPOSE Series Information
The Special Purpose (Type D, F), Rotating Shaft (Type J), Pneumatic Time Delay (Type LP) and Precision and Cabinet Door Interlock (Type PS) Limit Switches from Eaton's sensor business serve a variety of special purpose industrial applications for MRO and User Replacement requirements.
Specifications
Specifications
Manufacturer Part Number
10316H1028
Manufacturer
Eaton
Product Series
10316_SPECIAL_PURPOSE
Family Series
Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series
Description
Limit Switch, Cabinet door interlock, Defeated red, Screw terminals, 20A make at 240 Vac, 0.2A at 240 Vdc, 1NO-1NC snap action, Precision switch
Actuator Type
Roller Lever
Contacts
1NO/1NC
Contact Rating
Rating @ 125 VAC: 40 A, Rating @ 125 VDC: 2 A, Rating @ 250 VAC: 20 A, Rating @ 250 VDC: 0.5 A, Rating @ 480 VAC: 10 A
Connection Type
Screw Terminals
Indicator
Yes
Approvals
CSA, UL
Comments
Cabinet door interlock switch.
Net Weight
0.3 lbs
Gross Weight
0.35 lbs
10316H1028
Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series