Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10316H1028Y1 Eaton Limit Switches, 10316 Series, 10316H1028 W/5MM MHOLES,EXT OVERTRAVEL
MFG Item Number
10316H1028Y1
10316H1028Y1 Eaton Limit Switches, 10316 Series, 10316H1028 W/5MM MHOLES,EXT OVERTRAVEL
MFG Item Number
10316H1028Y1
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
10316H1028 W/5MM MHOLES,EXT OVERTRAVEL
Specifications
Specifications
Manufacturer Part Number
10316H1028Y1
Manufacturer
Eaton
Product Series
10316
Family Series
Eaton Limit Switches, 10316 Series
Description
10316 Series Cabinet Door Interlock, Cabinet Door Interlock, Zinc Plated Steel enclosure, 40A Make, 15A Break max AC, 0.5A Make, 0.5A Break max DC, 1NO-1NC, 40A Make, 15A Break at 120Vac, 0.5A Make and Break, Screw Terminals
Contacts
1NO/1NC
Contact Rating
Rating @ 125 VAC: 15 A, Rating @ 125 VDC: 0.5 A
Connection Type
Screw Terminals
Net Weight
0 lbs
Gross Weight
0 lbs
10316H1028Y1
Eaton Limit Switches, 10316 Series