Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10316H1029 Eaton Limit Switches, 10316 Series, 10316 PREC SNAP SWDOOR I-LOCK
MFG Item Number
10316H1029
10316H1029 Eaton Limit Switches, 10316 Series, 10316 PREC SNAP SWDOOR I-LOCK
MFG Item Number
10316H1029
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
10316 PREC SNAP SWDOOR I-LOCK
Specifications
Specifications
Manufacturer Part Number
10316H1029
Manufacturer
Eaton
Product Series
10316
Family Series
Eaton Limit Switches, 10316 Series
Description
Type PS Precision Limit Switch, Cabinet Door Interlock, Zinc Plated Steel enclosure, 30A Make, 3A Break max AC, 0.2A Make, 2NO-2NC, 30A Make, 3A Break at 120Vac, 0.2A Make and Break at 120Vdc, Screw Terminals
Contacts
2NO/2NC
Contact Rating
Rating @ 125 VAC: 3 A, Rating @ 125 VDC: 0.2 A
Connection Type
Screw Terminals
Net Weight
0.6 lbs
Gross Weight
0.6 lbs
10316H1029
Eaton Limit Switches, 10316 Series