10316_HAZARDOUS_LOCATION Series Information
| Manufacturer Part Number | 10316H1059 |
|---|---|
| Manufacturer | Eaton |
| Product Series | 10316_HAZARDOUS_LOCATION |
| Family Series | Eaton Limit Switches, 10316_HAZARDOUS_LOCATION Series |
| Description | Eaton 10316 hazardous location limit switch, Die Cast Aluminum enclosure, 5A max AC, 0.1A max DC, 2NC, 5A at 600Vac, 0.1A at 120Vdc, Screw Terminals, Side Rotary |
| Actuator Type | Rotary |
| Contacts | 2NC |
| Contact Rating | Rating @ 125 VAC: 5 A, Rating @ 125 VDC: 0.1 A, Rating @ 250 VAC: 5 A, Rating @ 250 VDC: 0.05 A, Rating @ 480 VAC: 5 A |
| Connection Type | Screw Terminals |
| Conduit Fitting | 1/2 NPT |
| Hazardous Location | Yes |
| Indicator | No |
| NEMA Rating | NEMA 7, NEMA 9 |
| Approvals | cUL |
| Material | Aluminum |
| Net Weight | 1.6813 lbs |
| Gross Weight | 1.6813 lbs |