Series Information
| Manufacturer Part Number | 10316H119 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Limit Switches |
| Description | Type PS Precision Limit Switch, Roller Lever, Top Right, Zinc Plated Steel enclosure, 40A Make, 15A Break max AC, 0.5A Make, 0.5A Break max DC, 1NO-1NC, 40A Make, 15A Break at 120Vac, 0.5A Make and Break at 120Vdc, Screw Terminals |
| Actuator Type | Roller Lever |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VAC: 15 A, Rating @ 125 VDC: 0.5 A |
| Connection Type | Screw Terminals |
| Material | Steel |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.25 lbs |