Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10316H122 Eaton Limit Switches, 10316 Series, LIMIT SWITCH
MFG Item Number
10316H122
10316H122 Eaton Limit Switches, 10316 Series, LIMIT SWITCH
MFG Item Number
10316H122
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
Specifications
Specifications
Manufacturer Part Number
10316H122
Manufacturer
Eaton
Product Series
10316
Family Series
Eaton Limit Switches, 10316 Series
Description
Special Purpose Precision Limit Switch, Roller lever , Screw terminals, 20A make at 240 Vac, 0.2A at 240 Vdc, 1NO-1NC snap action, Top and left-hand mounting bracket
Actuator Type
Roller Lever
Contacts
1NO/1NC
Contact Rating
Rating @ 250 VAC: 20 A, Rating @ 250 VDC: 0.2 A
Connection Type
Screw Terminals
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
10316H122
Eaton Limit Switches, 10316 Series