10316H1223

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10316H1223 Eaton Limit Switches, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H1223

10316H1223 Eaton Limit Switches, 10316 TYPE L LIMIT SWITCH

MFG Item Number
10316H1223
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
10316H1223
10316 TYPE L LIMIT SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 10316H1223
Manufacturer Eaton
Family Series Eaton Limit Switches
Description Eaton 10316 hazardous location limit switch, Wobble Stick, Steel Wire, Die Cast Aluminum enclosure, 5A max AC, 0.1A max DC, 1NC, 5A at 600Vac, 0.1A at 120Vdc, Screw Terminals
Actuator Type Wobble Stick
Contacts 1NC
Contact Rating Rating @ 125 VDC: 0.1 A
Connection Type Screw Terminals
Material Aluminum
Net Weight 0 lbs
Gross Weight 0 lbs