10316H145
Eaton Limit Switches, 10316 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10316H145 Eaton Limit Switches, 10316 Series, 10316 PREC SNAP SWDOOR I-LOCK
MFG Item Number
10316H145

10316H145 Eaton Limit Switches, 10316 Series, 10316 PREC SNAP SWDOOR I-LOCK

MFG Item Number
10316H145
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 10316 Series
Item #
10316H145
10316 PREC SNAP SWDOOR I-LOCK

10316 Series Information

Specifications

Specifications
Manufacturer Part Number 10316H145
Manufacturer Eaton
Product Series 10316
Family Series Eaton Limit Switches, 10316 Series
Description 10316 Series Precision Snap Switch Operator, Roller Lever, Top Right, Actuator Only, Zinc Plated Steel enclosure
Actuator Type Roller Lever
Net Weight 0.1 lbs
Gross Weight 0.14 lbs