Series Information
| Manufacturer Part Number | 10316H185 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Limit Switches |
| Description | Eaton 10316 hazardous location limit switch, Side Rotary, Die Cast Zinc enclosure, 10A max AC, 0.22A max DC, 1NO-1NC, 10A at 600Vac, 0.22A at 125Vdc, Screw Terminal |
| Actuator Type | Rotary |
| Contacts | 1NO/1NC |
| Contact Rating | Rating @ 125 VDC: 0.2 A |
| Connection Type | Screw Terminals |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 4 |
| Material | Zinc |
| Net Weight | 1.1 lbs |
| Gross Weight | 1.17 lbs |