Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10316H186 Eaton Limit Switches, 10316 Series, LIMIT SWITCH
MFG Item Number
10316H186
10316H186 Eaton Limit Switches, 10316 Series, LIMIT SWITCH
MFG Item Number
10316H186
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
Specifications
Specifications
Manufacturer Part Number
10316H186
Manufacturer
Eaton
Product Series
10316
Family Series
Eaton Limit Switches, 10316 Series
Description
Eaton 10316 hazardous location limit switch, Side Rotary, Die Cast Zinc enclosure, 10A max AC, 0.22A max DC, 1NO,1NC, 10A at 600Vac, 0.22A at 125Vdc, Screw Terminals
Actuator Type
Rotary
Contacts
1NO/1NC
Contact Rating
Rating @ 125 VDC: 0.2 A
Connection Type
Screw Terminals
NEMA Rating
NEMA 1, NEMA 13, NEMA 4
Material
Zinc
Net Weight
1.1 lbs
Gross Weight
1.15 lbs
10316H186
Eaton Limit Switches, 10316 Series