Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10316H187 Eaton Limit Switches, 10316 TYPE L LIMIT SWITCH
MFG Item Number
10316H187

10316H187 Eaton Limit Switches, 10316 TYPE L LIMIT SWITCH

MFG Item Number
10316H187
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
10316H187
10316 TYPE L LIMIT SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number 10316H187
Manufacturer Eaton
Family Series Eaton Limit Switches
Description Eaton 10316 hazardous location limit switch, Side rotary operated, Screw terminals, 10A at 240 Vac, 0.11A at 250 Vdc, 1NO-1NC
Actuator Type Rotary
Contacts 1NO/1NC
Contact Rating Rating @ 250 VAC: 10 A, Rating @ 250 VDC: 0.11 A
Connection Type Screw Terminals
NEMA Rating NEMA 1, NEMA 13, NEMA 4
Material Zinc
Net Weight 1.2 lbs
Gross Weight 1.22 lbs