Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
10316H2000 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, LIMIT SWITCH_PART
MFG Item Number
10316H2000
10316H2000 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, LIMIT SWITCH_PART
MFG Item Number
10316H2000
This item cannot be canceled or returned
Description
Limit Switches, 10316_SPECIAL_PURPOSE Series
10316_SPECIAL_PURPOSE Series Information
The Special Purpose (Type D, F), Rotating Shaft (Type J), Pneumatic Time Delay (Type LP) and Precision and Cabinet Door Interlock (Type PS) Limit Switches from Eaton's sensor business serve a variety of special purpose industrial applications for MRO and User Replacement requirements.
Specifications
Specifications
Manufacturer Part Number
10316H2000
Manufacturer
Eaton
Product Series
10316_SPECIAL_PURPOSE
Family Series
Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series
Description
Limit Switch, Precision device, Screw terminals, 30A make, 3A break, 2NO-2NC snap action
Actuator Type
Plunger
Contacts
2NO/2NC
Contact Rating
Rating @ 125 VAC: 30 A, Rating @ 125 VDC: 0.5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 32 A, Rating @ 480 VAC: 8 A
Connection Type
Screw Terminals
Indicator
No
Approvals
CSA, UL
Net Weight
0.1 lbs
Gross Weight
0.15 lbs
10316H2000
Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series