10316H2006
Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
10316H2006 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, LIMIT SWITCH
MFG Item Number
10316H2006

10316H2006 Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series, LIMIT SWITCH

MFG Item Number
10316H2006
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, 10316_SPECIAL_PURPOSE Series
Item #
10316H2006
LIMIT SWITCH

10316_SPECIAL_PURPOSE Series Information

The Special Purpose (Type D, F), Rotating Shaft (Type J), Pneumatic Time Delay (Type LP) and Precision and Cabinet Door Interlock (Type PS) Limit Switches from Eaton's sensor business serve a variety of special purpose industrial applications for MRO and User Replacement requirements.

Specifications

Specifications
Manufacturer Part Number 10316H2006
Manufacturer Eaton
Product Series 10316_SPECIAL_PURPOSE
Family Series Eaton Limit Switches, 10316_SPECIAL_PURPOSE Series
Description Eaton Limit switch, Precision device, Screw terminals, 15A make at 240 Vac, 0.1A at Vdc, 2NO-2NC snap action
Actuator Type Plunger
Contacts 2NO/2NC
Contact Rating Rating @ 125 VAC: 30 A, Rating @ 125 VDC: 0.5 A, Rating @ 250 VAC: 15 A, Rating @ 250 VDC: 32 A, Rating @ 480 VAC: 8 A
Connection Type Screw Terminals
Indicator No
Approvals CSA, UL
Net Weight 0.195 lbs
Gross Weight 0.4 lbs