Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
10316H2042 Eaton Limit Switches, 10316 Series, 10316 PREC SNAP SWDOOR I-LOCK
MFG Item Number
10316H2042
10316H2042 Eaton Limit Switches, 10316 Series, 10316 PREC SNAP SWDOOR I-LOCK
MFG Item Number
10316H2042
This item cannot be canceled or returned
Description
Limit Switches, 10316 Series
10316 PREC SNAP SWDOOR I-LOCK
Specifications
Specifications
| Manufacturer Part Number |
10316H2042 |
| Manufacturer |
Eaton |
| Product Series |
10316 |
| Family Series |
Eaton Limit Switches, 10316 Series |
| Description |
Type PS Precision Limit Switch, Cabinet Door Interlock, Zinc Plated Steel enclosure, 30A Make, 3A Break max AC, 0.2A Make, 0.2A Break max, 2NO-2NC, 30A Make, 3A Break at 120Vac, 0.2A Make and Break at 120Vdc, Screw Terminals |
| Actuator Type |
Plunger |
| Contacts |
2NO/2NC |
| Contact Rating |
Rating @ 125 VAC: 3 A, Rating @ 125 VDC: 0.2 A |
| Connection Type |
Screw Terminals |
| Material |
Zinc |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.35 lbs |
10316H2042
Eaton Limit Switches, 10316 Series